41 x 52 in. x 1.15 mil PCR Liner in Black (Case of 100)
LoadMaster 41 x 52 in. x 1.15 mil PCR Liner in Black (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sustainability without sacrifice: Strong, durable and made with up to 97% post-consumer recycled (PCR) material
- ECOLOGO® certified: Meets UL126 standard for sustainability in plastic film products and exceeds USGBC and LEED requirements
- Better budget control: We use a long-term stable pricing model which means consistent budget control for you
- Free audit and report: Free audit and customized environmental impact report provides tangible impact on your business
Specifications
- Capacity:
- 55 gal
- Collection:
- LoadMaster
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 52 in
- Material:
- Plastic
- Material Type:
- PCR
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.15 mil
- Width:
- 41 in