Revolution Bag EcoMax 36x47 .59mil
Revolution Bag EcoMax 36x47 .59mil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ECOLOGO certified to UL 130
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 47 in
- Material:
- Plastic
- Product Type:
- Can Liner
- Thickness:
- .59 mil
- Width:
- 36 in