1/5 hp 3000 RPM 115V Motor
1/5 hp 3000 RPM 115V Motor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reznor OEM repair part
Specifications
- AMP:
- 2.7
- Horsepower:
- 1/5 hp
- MFD Rating:
- 5 mfd
- OEM Part:
- Yes
- Product Type:
- Motor
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V