This product requires certification to purchase.

1/6 hp 900 RPM 115V Motor

Reznor

1/6 hp 900 RPM 115V Motor

  • Fast #
  • Part #R95546
  • Item #451402
  • Manufacturer Part #095546
4.5 out of 5 Customer Rating
Reznor

1/6 hp 900 RPM 115V Motor

  • Fast #
  • Part #R95546
  • Item #451402
  • Manufacturer Part #095546
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reznor OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/6 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
900
RPM Range:
900-1150
UL Listed:
No
UPC:
663132382842
Volts:
115V