1550 RPM 115V Fan Motor
1550 RPM 115V Fan Motor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reznor OEM repair part
Specifications
- OEM Part:
- Yes
- Product Type:
- Fan Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- Type:
- N196240
- UPC:
- 663132377831
- Volts:
- 115V