110000 BTU Hot Water and Steam Unit Heater
Reznor® Model WS 110000 BTU Hot Water and Steam Unit Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 110000
- Collection:
- Reznor® Model WS
- Configuration:
- Horizontal, Vertical
- Depth:
- 17-1/2 in
- Height:
- 22-13/16 in
- MBH:
- 110
- Phase:
- Single Phase
- Power Source:
- Hot Water, Steam
- RPM:
- 1600
- Supply Pipe Connection Size:
- 1-1/4 in
- Volts:
- 115V