150000 BTU Propane and Natural Gas Unit Heater
Reznor® V3 Series UDAS 150000 BTU Propane and Natural Gas Unit Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3.8
- ANSI:
- ANSI Z83.8B
- Application:
- Gas Heat
- BTU:
- 150000
- BTU Heat Rating:
- 150000 Btu/h
- CSA Certified:
- CSA B2.6
- Collection:
- Reznor® V3 Series UDAS
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 51 dB
- Fuel Type:
- Propane, Natural Gas
- Height:
- 20-1/8
- Horsepower:
- 1/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 150
- Max CFM:
- 1921
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1050
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- Volts:
- 115V
- Weight:
- 173
- Width:
- 38-3/16