50000 BTU High Intensity Radiant Heater
RIH 50000 BTU High Intensity Radiant Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Specifications
- BTU:
- 50000
- Collection:
- RIH
- Fuel Type:
- Propane
- Phase:
- Single Phase
- Power Source:
- Gas
- Volts:
- 115V