This product requires certification to purchase.

125000 BTU Natural Gas Unit Heater

This product has been replaced by

No image available
Reznor 83% AFUE - Universal Gas-Fired Unit Heater - 125 MBTU - 115V
Manufacturer Part #UDXC0001005
Reznor

UDX Series 125000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #RUDX125
  • Item #9521726
  • Manufacturer Part #UDX0001031
5 out of 5 Customer Rating

This product has been replaced by

No image available
Reznor 83% AFUE - Universal Gas-Fired Unit Heater - 125 MBTU - 115V
Manufacturer Part #UDXC0001005
Reznor

UDX Series 125000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #RUDX125
  • Item #9521726
  • Manufacturer Part #UDX0001031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Gas-fired unit heater
  • Approved for commercial and industrial installations
  • Designed for 82-83% thermal efficiency
  • Cabinet is easily suspended from either 2 or 4 suspension points
  • Optional hanger kit for all sizes allows for ceiling mounting
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
  • The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
  • Requires Certification

Specifications

AFUE:
83.00 %
AMP:
1, 5.6
ANSI:
ANSI Z223.1
Application:
Commercial, Industrial
BTU:
125000
BTU Heat Rating:
99600 Btu/h
Blade Span:
16 in.
Coating:
Paint Over Galvanized Steel
Collection:
UDX Series
Color Finish Category:
Whites
Color Finish Name:
White, Black, Red
Configuration:
Horizontal
Decibel Rating (dB):
55 dB
Depth:
34-9/32 in
ETL Listed:
Yes
Flue Size:
4
Fuel Type:
Natural Gas
Height:
24-3/4 in
Horsepower:
1/20 hp
Ignition System:
Direct Spark Ignition
Ignitor Type:
Electric
Indoor Outdoor:
Indoor
MBH:
125
Material:
Aluminized Steel, Titanium
Max CFM:
1537 cfm
Phase:
Single Phase
Power Source:
Gas
RPM:
1050
Stages:
Single
Supply Pipe Connection Size:
1/2 in
UPC:
663132434565
Vent Ducted or Ductless:
Vent
Vent Type:
Power Vent
Volts:
115V
Watts:
354 W
Weight:
106 lb
Width:
27 in