This product requires certification to purchase.

300000 BTU Natural Gas Unit Heater

This product has been replaced by

No image available
Reznor 100,000 BTU Natural Gas Unit Heater with Separated Combustion Option 83% Thermal Efficiency
Manufacturer Part #UDXC0001011
Reznor

UDX Series 300000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #RUDX300
  • Item #9521724
  • Manufacturer Part #UDX0001040
3.7 out of 5 Customer Rating

This product has been replaced by

No image available
Reznor 100,000 BTU Natural Gas Unit Heater with Separated Combustion Option 83% Thermal Efficiency
Manufacturer Part #UDXC0001011
Reznor

UDX Series 300000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #RUDX300
  • Item #9521724
  • Manufacturer Part #UDX0001040
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Reznor® V3 series Model UDAP gas-fired unit heaters are available in 14 sizes ranging from 30,000 to 400,000 btu/h gas input
  • Sizes 30-125 are approved for residential application
  • All sizes are approved for commercial/industrial installations
  • Model UDAP heaters are designed for 82-83% thermal efficiency and are approved for installation in the United States and Canada by the Canadian standards association (CSA)
  • Each size cabinet is easily suspended from either 2 or 4 suspension points
  • Or, an optional hanger kit for all sizes allows for ceiling mounting
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
  • All units have a factory installed gas line nipple to the exterior of the cabinet for easy gas service connection
  • Requires Certification

Specifications

AFUE:
83
AMP:
1, 11
ANSI:
ANSI Z223.1
Application:
Commercial, Industrial
BTU:
300000
BTU Heat Rating:
249000 Btu/h
Blade Span:
24 in.
Coating:
Paint Over Galvanized Steel
Collection:
UDX Series
Color Finish Category:
Whites
Color Finish Name:
White, Black, Red
Configuration:
Horizontal
Decibel Rating (dB):
59 dB
Depth:
48-29/32
ETL Listed:
Yes
Flue Size:
5
Fuel Type:
Natural Gas
Height:
34-1/8
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Ignitor Type:
Electric
Indoor Outdoor:
Indoor
MBH:
300
Material:
Aluminized Steel, Titanium
Max CFM:
3843
Phase:
Single Phase
Power Source:
Gas
RPM:
1050
Stages:
Single
Supply Pipe Connection Size:
3/4
UPC:
663132434473
Vent Ducted or Ductless:
Vent
Vent Type:
Power Vent
Volts:
115V
Watts:
1086
Weight:
277
Width:
41