400000 BTU Natural Gas Unit Heater
This product has been replaced by
Manufacturer Part #UDXC0001013
UDX Series 400000 BTU Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Gas-fired unit heater
- Approved for commercial and industrial installations
- Designed for 82-83% thermal efficiency
- Cabinet is easily suspended from either 2 or 4 suspension points
- Optional hanger kit for all sizes allows for ceiling mounting
- The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
- The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
- Factory installed gas line nipple to the exterior of the cabinet for easy gas service connection
Specifications
- AFUE:
- 83.00 %
- AMP:
- 1, 11
- ANSI:
- ANSI Z223.1
- Application:
- Commercial, Industrial
- BTU:
- 400000
- BTU Heat Rating:
- 332000 Btu/h
- Blade Span:
- 24 in.
- Coating:
- Paint Over Galvanized Steel
- Collection:
- UDX Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black, Red
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 62 dB
- Depth:
- 48-29/32 in
- ETL Listed:
- Yes
- Flue Size:
- 6
- Fuel Type:
- Natural Gas
- Height:
- 34-1/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Ignitor Type:
- Electric
- Indoor Outdoor:
- Indoor
- MBH:
- 400
- Material:
- Aluminized Steel, Titanium
- Max CFM:
- 5123 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1050
- Stages:
- Single
- Supply Pipe Connection Size:
- 3/4 in
- UPC:
- 663132434572
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- Power Vent
- Volts:
- 115V
- Watts:
- 1086 W
- Weight:
- 316 lb
- Width:
- 41 in