110/220V Guardian Air Cleaner
110/220V Guardian Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 5 in
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 110/220V
- Watts:
- 13.3 W