This product requires certification to purchase.

24V Self-Cleaning Ion Generator For In-Duct HVAC Units

RGF Environmental Group

ClearSky® 24V Self-Cleaning Ion Generator For In-Duct HVAC Units

  • Fast #
  • Part #RCLEARSKYDM
  • Item #9703480
  • Manufacturer Part #CLEAR SKY-DM
4.8 out of 5 Customer Rating
RGF Environmental Group

ClearSky® 24V Self-Cleaning Ion Generator For In-Duct HVAC Units

  • Fast #
  • Part #RCLEARSKYDM
  • Item #9703480
  • Manufacturer Part #CLEAR SKY-DM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Easy installation no tools required, hook and loop mounting for MS model and magnetic mounting for DM model
  • Continuous sonic self-cleaning ion emitters
  • Very low energy consumption (only 1 watt)
  • Low-cost treatment option
  • Reduces particulates
  • Whole house quad-polar ionization unit
  • Patent-pending dual cleaning technology combining ultrasonic energy with induced oscillation targeting
  • Improves indoor air quality (IAQ) of treated spaces
  • Tested by TUV SUD: Conforms to UL-867:2011, CAN/CSA C22.2 No. 187-M1986, EN 60335-1:2012 and EN 60335-2-65:2003/A11:2012
  • Requires Certification

Documents


Specifications

Collection:
ClearSky®
Height:
2-3/4 in
Length:
7 in
Origin:
Domestic
Product Type:
Generator
UL Listed:
UL 867
Volts:
24V
Watts:
1 W
Width:
4 in