This product requires certification to purchase.

24V Ultra Violet Air Cleaner Electric

RGF Environmental Group

Guardian Air 24V Ultra Violet Air Cleaner Electric

  • Fast #
  • Part #RPHIC5PKG
  • Item #9403222
  • Manufacturer Part #PHIC-5PKG
4.9 out of 5 Customer Rating
RGF Environmental Group

Guardian Air 24V Ultra Violet Air Cleaner Electric

  • Fast #
  • Part #RPHIC5PKG
  • Item #9403222
  • Manufacturer Part #PHIC-5PKG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24V
  • Requires Certification

Specifications

Brand Model Compatibility:
PHIC-5PKG-24V
Collection:
Guardian Air
Depth:
1-3/4 in
Length:
10-1/2 in
Maximum Temperature:
158
Power Source:
Electric
Product Type:
Replacement Cell
Volts:
24V
Width:
2-1/4 in