2.85 yr 24V 5 in. Air Purifier System
Guardian Air QR+ 2.85 yr 24V 5 in. Air Purifier System
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Installation is quick and easy
- One of the least expensive components of an air conditioning system, but one that can have one of the biggest impacts on your air quality
- Active technology reduces viruses, bacteria, mold spores and odors right at the source to give you the freshest air possible
- Can be easily integrated into your existing air conditioning duct system
- Reduces odors from mold, pets and smells from old homes
- Silent, continuous operation so you only notice how fresh your home is
Documents
Specifications
- AMP:
- 0.47
- Application:
- Home, Office
- Average Life:
- 2.85 yr
- Collection:
- Guardian Air QR+
- Length:
- 5 in
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 11 W
- Width:
- 5-1/2 in