17W Halogen Bulb
Halo-Led™ 17W Halogen Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4.5 year average life
Documents
Specifications
- Average Life:
- 4.5 yr
- Collection:
- Halo-Led™
- ETL Listed:
- Yes
- Height:
- 7-1/2 in
- Length:
- 14-1/4 in
- Number Of Hours:
- 39000 hr
- Origin:
- Domestic
- Product Type:
- Replacement Cell
- Volts:
- 24V
- Watts:
- 17 W
- Width:
- 6-1/2 in