This product requires certification to purchase.

24VAC Ultra Violet Air Cleaner 0.7A

RGF Environmental Group

Halo-Led™ 24VAC Ultra Violet Air Cleaner 0.7A

  • Fast #
  • Part #RREMELED
  • Item #8328958
  • Manufacturer Part #REME-LED
5 out of 5 Customer Rating
RGF Environmental Group

Halo-Led™ 24VAC Ultra Violet Air Cleaner 0.7A

  • Fast #
  • Part #RREMELED
  • Item #8328958
  • Manufacturer Part #REME-LED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
7-1/2 in
Length
14-1/4 in
Width
6-1/2 in
Characteristics & Features
Collection
Halo-Led™
Electrical & Operational Information
AMP
0.7
Power Source
Electric
Volts
24V
Watts
17 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Ultraviolet Air Cleaner