230V 30 in Ductless Mini Split Ultraviolet Air Cleaner
PHI-MSP 230V 30 in Ductless Mini Split Ultraviolet Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy installation into new or existing ductless air conditioning systems
- An expensive component in your air conditioning system, but one that can have one of the biggest impacts on your air quality
- Active technology reduces viruses, bacteria, mold spores and odors right at the source to give you the freshest air possible
- Can be installed on almost all ductless air conditioning systems
- Eliminates odors from mold, pets and other sources
- Silent continuous operation, so you'll only notice how fresh your home is
Documents
Specifications
- AMP:
- 0.04
- Collection:
- PHI-MSP
- Depth:
- 2-1/2
- Height:
- 1-1/4
- Product Type:
- Ultraviolet Air Cleaner
- UL Listed:
- UL 1598
- Volts:
- 230V
- Watts:
- 9
- Width:
- 30