24V Ultra Violet Air Cleaner Electric
PHI-PKG® 24V Ultra Violet Air Cleaner Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24V
Specifications
- Brand Model Compatibility:
- PHI-PKG9-24V
- Collection:
- PHI-PKG®
- Height:
- 87/100 in
- Length:
- 9 in
- Maximum Temperature:
- 158
- Power Source:
- Electric
- Product Type:
- Replacement Cell
- Volts:
- 24V
- Width:
- 87/100 in