Whole Home In-Duct Ultraviolet Air Cleaner
REME HALO®Zero Whole Home In-Duct Ultraviolet Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installation is quick and easy
- One of the least expensive components of an air conditioning system, yet can have one of the biggest impacts on your air quality
- Active technology reduces viruses, bacteria, mold spores and odors right at the source
- Can be installed in any central air conditioning system in homes or small offices
- Reduces odors from mold, pets, and old home smells
- Verified zero ozone by Intertek to UL 2998 standard
Documents
Specifications
- AMP:
- 0.7
- Collection:
- REME HALO®Zero
- ETL Listed:
- Yes
- Height:
- 7-2/5 in
- Length:
- 13-4/5 in
- Origin:
- Domestic
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 24V
- Watts:
- 17 W
- Width:
- 6-1/2 in