4 x 12 x 6 in. 90 Degree Boot Sheet Metal
4 x 12 x 6 in. 90 Degree Boot Sheet Metal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Length:
- 4 in
- Material:
- Aluminum
- UPC:
- 099273008899
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in