This product requires certification to purchase.

1/2 hp 115V Motor

You last purchased this on
 
Rheem

1/2 hp 115V Motor

  • Fast #
  • Part #R5110848101
  • Item #10052445
  • Manufacturer Part #51-108481-01
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

1/2 hp 115V Motor

  • Fast #
  • Part #R5110848101
  • Item #10052445
  • Manufacturer Part #51-108481-01
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1/2 hp for 115 V voltage applications
  • Programmed motor
  • For on-site programming, please use K33C motor programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-5/8 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/2 hp
Length:
11-1/8 in
Phase:
Single Phase
Product Type:
Blower Motor
Shaft Length:
4-1/2 in
Shaft Size:
1/2 in
Volts:
120V