1/2 hp 1200 RPM 208/230V Single Phase Blower Motor
1/2 hp 1200 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 4.1
- Brand Model Compatibility:
- FHRAVT-3621MJZTNA , FHRNVT-3617SJZTNA , FHRNVT-3621MJZTNA, FHRNVM-2421HJZECA, FHRNVV-3617ST, MLH3VZ-3617ST, MPH3VZ-3617ST, RH3VZ-3617ST, SH3VZ-3617ST
- Diameter:
- 5-9/16 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 9-71/100 in
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1200
- Shaft Length:
- 3-23/25 in
- Shaft Size:
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 10 lb