1/2 hp 208/230V Single Phase ECM Variable Speed Motor
This product has been replaced by
Manufacturer Part #51-108728-101
1/2 hp 208/230V Single Phase ECM Variable Speed Motor
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- UPC:
- 662766328929
- Volts:
- 208/230V