1/3 hp 1075 RPM 208/230V Motor
1/3 hp 1075 RPM 208/230V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Motor Type: ECM - Not Programmable
- Bearing Type: Ball
- Drive Type: Direct Drive
- OEM genuine factory authorized part
Specifications
- AMP:
- 2.8
- Diameter:
- 7-3/10 in
- Frame Size:
- 39
- Horsepower:
- 1/3 hp
- Length:
- 14-7/10 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V