1/3 hp 1075 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

You last purchased this on
 
Rheem

1/3 hp 1075 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

1/3 hp 1075 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #R5110272824
  • Item #7343861
  • Manufacturer Part #51-102728-24
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Brand Model Compatibility:
RP1448AJPNA Heat Pump
Fan Speeds:
Variable
Frame Size:
39
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V