1/3 hp 208/230V ECM Variable Speed Motor
1/3 hp 208/230V ECM Variable Speed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Variable speed operation
- Brings the benefits of ECM to high voltage applications without the need of a step down transformer partnered with a standard voltage ECM
- Ball bearings
- OEM genuine factory authorized part
Specifications
- AMP:
- 3.5
- Blower Type:
- ECM
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/3 hp
- Length:
- 14-1/2 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 789
- RPM Range:
- 0-899
- UL Listed:
- No
- UPC:
- 662766555530
- Volts:
- 208/230V
- Weight:
- 12.4 lb