This product requires certification to purchase.

1/3 hp 230V Motor

You last purchased this on
 
Rheem

1/3 hp 230V Motor

  • Fast #
  • Part #R5110654418
  • Item #10022337
  • Manufacturer Part #51-106544-18
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

1/3 hp 230V Motor

  • Fast #
  • Part #R5110654418
  • Item #10022337
  • Manufacturer Part #51-106544-18
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1/3 hp for 230 V voltage applications
  • Programmed motor
  • For on-site programming, please use K33C motor programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-39/64 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/3 hp
Length:
10-25/32 in
Product Type:
Blower Motor
Proposition 65:
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Shaft Length:
4-1/2 in
Shaft Size:
1/2 in
Volts:
208/230V