1/2 hp 1075 RPM 120V Single Phase ECM Blower Motor
1/2 hp 1075 RPM 120V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM
- Fan Speeds:
- 4
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 662766421224
- Volts:
- 120V