1/2 hp 120/230V Single Phase ECM Variable Speed Blower Motor
1/2 hp 120/230V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lighter, more compact for easier installation
- ECM toolbox based programming software
- BlakBox enabled
- OEM genuine factory authorized part
Specifications
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-5/8 in
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 10-11/32 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- UL Listed:
- No
- UPC:
- 662766527063
- Volts:
- 120/230V