This product requires certification to purchase.

1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor

Rheem

1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #R5110188003
  • Item #4028521
  • Manufacturer Part #51-101880-03
4.9 out of 5 Customer Rating
Brand image
Rheem

1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #R5110188003
  • Item #4028521
  • Manufacturer Part #51-101880-03
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Diameter:
6-2/5
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
UL Listed:
No
UPC:
662766347333
Volts:
208/230V