1/2 hp 825 RPM 208/230V Blower Motor
1/2 hp 825 RPM 208/230V Blower Motor
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Fan Speeds:
- 1
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UPC:
- 662766066104
- Volts:
- 208/230V