1/2 in. Natural Gas Valve
This product has been replaced by
Manufacturer Part #SP21195C
1/2 in. Natural Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Controls the water temperature and flow of fuel gas to the burner. Be sure to always search using the serial number of your water heater to make sure you select the correct gas control for your water heater
- Made of durable steel and plastic
- Temperature controlled by convenient adjustment knob
- 1 year limited warranty
- OEM genuine factory authorized part
- California residents see prop 65 warnings
Specifications
- Connection Size:
- 1/2
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- IAPMO Listed:
- No
- Power Source:
- Gas
- UPC:
- 020352605234