1/3 hp 923 RPM Single Phase ECM Variable Speed Motor
1/3 hp 923 RPM Single Phase ECM Variable Speed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Variable speed operation
- Brings the benefits of ECM to high voltage applications without the need of a step-down transformer partnered with a standard voltage ECM
- Ball bearings
- OEM genuine factory authorized part
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 923
- RPM Range:
- 900-1150
- UPC:
- 662766398878