This product requires certification to purchase.

1/3 hp 230V Double Drain Single Phase Condensing Fan Motor

This product has been replaced by

Rheem 1075 RPM 208/230V Motor
ProTech® 1/3 hp 1075 RPM 208/230V Single Phase Motor
Manufacturer Part #51-100998-30
Rheem

1/3 hp 230V Double Drain Single Phase Condensing Fan Motor

  • Fast #
  • Part #R5110099805
  • Item #2180539
  • Manufacturer Part #51-100998-05
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 1075 RPM 208/230V Motor
ProTech® 1/3 hp 1075 RPM 208/230V Single Phase Motor
Manufacturer Part #51-100998-30
Rheem

1/3 hp 230V Double Drain Single Phase Condensing Fan Motor

  • Fast #
  • Part #R5110099805
  • Item #2180539
  • Manufacturer Part #51-100998-05
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Motor is OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Documents


Specifications

Horsepower:
1/3 hp
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
UPC:
662766288032
Volts:
208/220/230V