This product requires certification to purchase.

1/4 hp 1075 RPM 230V Blower Motor

ProTech®

1/4 hp 1075 RPM 230V Blower Motor

  • Fast #
  • Part #R512089601
  • Item #3624662
  • Manufacturer Part #51-20896-01
5 out of 5 Customer Rating
Brand image
ProTech®

1/4 hp 1075 RPM 230V Blower Motor

  • Fast #
  • Part #R512089601
  • Item #3624662
  • Manufacturer Part #51-20896-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Blower Type:
2 Speed
Fan Speeds:
2
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/4 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
UPC:
662766065404
Volts:
230V