1/4 hp Blower Motor
1/4 hp Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 4.5, 8.8
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 9
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- UPC:
- 662766066050
- Volts:
- 120V