This product requires certification to purchase.

1/5 hp 1075 RPM 208/230V Single Phase Motor

ProTech®

1/5 hp 1075 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #R5110250007
  • Item #3329930
  • Manufacturer Part #5110250007
5 out of 5 Customer Rating
Brand image
ProTech®

1/5 hp 1075 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #R5110250007
  • Item #3329930
  • Manufacturer Part #5110250007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Fan Speeds:
2
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
1/5 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
UPC:
662766345094
Volts:
208/230V