1 hp 1050 RPM 120/240V Single Phase ECM Motor
1 hp 1050 RPM 120/240V Single Phase ECM Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blower Type:
- ECM
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 120/240V