1 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Motor
1 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Motor
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UPC:
- 662766445695
- Volts:
- 208/230V