1 hp 1075 RPM 120/230V Single Phase ECM Variable Speed Blower Motor
1 hp 1075 RPM 120/230V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Blak Box® diagnostics
- Replacement control module or motor module
- Ball bearings
- Efficiency up to 80%
- Constant torque or constant airflow
- Adjustable off-delay and on-delay/wide ramping range
- Encapsulated electronics
- Low audible noise due to patented, resilient rotor design
- OEM genuine factory authorized part
Documents
Specifications
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-9/16
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 11-5/8
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 662766428865
- Volts:
- 120/230V