1 hp 120/230V Single Phase ECM Motor
1 hp 120/230V Single Phase ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM
- Diameter:
- 5-5/8 in
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 11-13/16 in
- Phase:
- Single Phase
- Product Type:
- Motor
- UL Listed:
- No
- UPC:
- 662766530353
- Volts:
- 120/230V