This product requires certification to purchase.

1 hp 120/230V Single Phase ECM Variable Speed Motor

ProTech®

1 hp 120/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110430611
  • Item #7174195
  • Manufacturer Part #51-104306-11
4.1 out of 5 Customer Rating
Brand image
ProTech®

1 hp 120/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110430611
  • Item #7174195
  • Manufacturer Part #51-104306-11
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
1 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
UPC:
662766530322
Volts:
120/230V