1 hp 120V X-13 SELECTECH Motor
1 hp 120V X-13 SELECTECH Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Blower Type:
- ECM Constant Torque
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Product Type:
- Motor
- Proposition 65:
- This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- UPC:
- 662766609165
- Volts:
- 120V