1 hp 1725 RPM 208/230/460V Three Phase Belt Drive Blower Motor
1 hp 1725 RPM 208/230/460V Three Phase Belt Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- AMP:
- 1.4, 17.4, 2.8, 8.7
- Blower Type:
- Belt Drive
- Diameter:
- 6-1/2
- Fan Speeds:
- 1
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 56
- Horsepower:
- 1 hp
- Length:
- 12-3/8
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 662766224382
- Volts:
- 208/230/460V