This product requires certification to purchase.

1 hp 208/230V Single Phase Sirect Drive Blower Motor

You last purchased this on
 
Rheem

1 hp 208/230V Single Phase Sirect Drive Blower Motor

  • Fast #
  • Part #R5110879500
  • Item #10384755
  • Manufacturer Part #51-108795-00
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

1 hp 208/230V Single Phase Sirect Drive Blower Motor

  • Fast #
  • Part #R5110879500
  • Item #10384755
  • Manufacturer Part #51-108795-00
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1 hp for 230 V voltage applications
  • Blank motor
  • For on-site programming, please use PD510011 Protech™ programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-9/16 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1 hp
Length:
11-7/16 in
Phase:
Single Phase
Product Type:
Blower Motor
Proposition 65:
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Shaft Length:
3-15/16 in
Shaft Size:
1/2 in
Volts:
208/230V