1 hp 208/230V Single Phase ECM Constant Torque Blower Motor
Endura Pro 1 hp 208/230V Single Phase ECM Constant Torque Blower Motor
Product Details
Product Details
- Speed operation from 600 to 1100 rpm
- Up to five constant torque settings controlled by 24 VAC inputs
- Same connector block as original X13
- Motor and controls designed for improved reliability
- ECM toolbox based programming software
- Designed for extended life in harsh, moist environments
- Import X13 into Endura PRO programs in ECM toolbox
- Constant torque providing less static pressure limitations than PSC
- Programmed off delay
- Up to 33% greater efficiency than PSC in constant fan mode
Specifications
- Blower Type:
- ECM
- Collection:
- Endura Pro
- Diameter:
- 5-5/8
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 11-3/16
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- UPC:
- 662766446135
- Volts:
- 208/230V