This product requires certification to purchase.

1 hp ECM Motor

This product has been replaced by

Rheem 1050 RPM 120/240V Blower Motor
ProTech® 1 hp 1050 RPM 120/240V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #51-104306-00
Rheem

1 hp ECM Motor

  • Fast #
  • Part #R512437600
  • Item #4228189
  • Manufacturer Part #51-24376-00
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 1050 RPM 120/240V Blower Motor
ProTech® 1 hp 1050 RPM 120/240V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #51-104306-00
Rheem

1 hp ECM Motor

  • Fast #
  • Part #R512437600
  • Item #4228189
  • Manufacturer Part #51-24376-00
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Specifications

Horsepower:
1 hp
Product Type:
ECM
UPC:
662766231885