1 hp Extreme Curb Mounting Motor for RQNJ Series Packaged Heat Pumps
1 hp Extreme Curb Mounting Motor for RQNJ Series Packaged Heat Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 11-13/16
- Phase:
- Single Phase
- Product Type:
- ECM Motor
- UL Listed:
- No
- UPC:
- 662766530360
- Volts:
- 120/230V