1 hp 208/230V Single Phase ECM Constant Torque Motor
1 hp 208/230V Single Phase ECM Constant Torque Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Blower Type:
- ECM Constant Torque
- Diameter:
- 1/2
- Frame Size:
- 48
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- UL Listed:
- No
- UPC:
- 662766446159
- Volts:
- 208/230V